133 in H Aluminum Wheelbarrow Ladder, 10 Steps, 300 lb Load Capacity

  • Mfr # ALWB1030

  • Zoro # G9846392


product price: $1,078.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWB1030
Zoro #
G9846392
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
133 in
Bottom Width
36 in
Base Depth
78 in
Overall Width
36 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Depth
78 in
Ladder Height
11 ft 1 in
Reach Height - Maximum
14.9 ft
Base Length
78 in
Caster Diameter
10 in
Base Width
36 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
10
Step Tread
Ribbed
Load Capacity
300 lb
Material
Aluminum
Handrails Included
Yes
Finish
Aluminum Mill
Ladder Actuation
None
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Ladder Tread
Ribbed
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Color
Natural
Rear Exit
No
Ladder Type
Wheelbarrow Ladder
Tread Type
Ribbed
Handrail Type
Double Handrails
Weight
100 lb
Includes Handrails
Handrails Included
Locking Mechanism
No Locking Mechanism
Load Capacity - Maximum
300 lb
Casters Included
(2) Rigid
Assembly
Assembled
Folding
Not Foldable

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Assembled, Load Capacity 300 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 78 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.