Ballymore
133 in H Steel Rolling Ladder, 10 Steps
- Mfr # 103214PSU
- Zoro # G9842463
$650.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
Subtotal: $650.99
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 14 in
- Platform Width 24 in
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps 103214RSU
- BALLYMORE 192 in H Steel Cantilever Rolling Ladder, 15 Steps CL-15-35
- BALLYMORE 113 in H Steel All Direction Ladder, 8 Steps Nav- 8RS
- BALLYMORE 60 in H Steel Folding Rolling Ladder, 4 Steps LS4247
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps WA103228X
- BALLYMORE 58 1/2 in H Steel Tilt and Roll Ladder, 3 Steps H326TRX GREY
- BALLYMORE Rolling Ladder, Steel, 50 in.H FSH526R
- BALLYMORE Tilt/Roll Ladder, Aluminum, 66-1/2 in.H A7SH30-TR
- BALLYMORE Rolling Ladder, Steel, 100 in.H CAL-WA-ML103214G
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps 1511R2632A3E10B4W5C1P6
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps 318R
- Ballymore Rolling Ladders