Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # WA103214XSU

  • Zoro # G5206988


product price: $1,221.28
/ea
Additional $520.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA103214XSU
Zoro #
G5206988
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
133 in
Bottom Width
32 in
Base Depth
74 in
Overall Width
32 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
74 in
Base Length
74 in
Reach Height - Maximum
14.9 ft
Caster Diameter
4 in
Base Width
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
10
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Ladder Tread
Expanded Metal
Climbing Angle
59 ?
Rear Exit
No
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Ladder Actuation
Weight Activated Step Lock
Handrails Included
Yes
Handrail Type
Double Handrails
Folding
Not Foldable
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Locking Mechanism
Weight-Actuated Step Lock
Weight
193 lb
Tread Type
Expanded Metal
Assembly
Assembled

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 74 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.