Zoro Homepage

133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # WA103228RSU

  • Zoro # G5206848


product price: $1,090.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
28 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA103228RSU
Zoro #
G5206848
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
28 in
Platform Width
24 in
Overall Height
133 in
Bottom Width
32 in
Base Depth
88 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
32 in
Step Width
24 in
Overall Depth
32 in
Base Width
32 in
Reach Height - Maximum
14.9 ft
Caster Diameter
4 in
Base Length
88 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Abrasive Mat
Material
Steel
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Rear Exit
No
Assembled/Unassembled
Assembled
Ladder Tread
Abrasive Mat
Standards
ANSI, OSHA Compliant
Color
Gray
Finish
Powder Coated
Climbing Angle
59 ?
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Assembly
Assembled
Ladder Type
Rolling Ladder
Folding
Not Foldable
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Weight
215 lb
Tread Type
Antislip

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Assembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 88 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.