Shop All Rolling Ladders
Ballymore
153 in H Steel Folding Rolling Ladder, 12 Steps
Mfr # FAWL-12-P
Zoro # G9807481
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$987.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 350 lb
Product Information
- Brand Ballymore
- MFR # FAWL-12-P
- Zoro # G9807481
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 153 in |
Bottom Width | 30 in |
Base Depth | 88 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 30 in |
Step Width | 16 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Ladder Height | 12 ft 9 in |
Details
Description
Folding Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 153 in, Number of Steps 12, Unassembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 88 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 27' Red Ratchet Strap w/ Wire Hooks (7527WH-RED)
- LITTLE GIANT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-3048-9PM)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 10' - 2-ply (EN2-902-10-T5)
- VESTIL Fork Truck Carriage Bumper, Class Iii (FCB-818-CR3)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123221GSU)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- BALLYMORE 185 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (WA-144021P)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-14)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218XSU)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-14)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E20B8D3C1P6)
- Ballymore Rolling Ladders