Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # WA123214RSU

  • Zoro # G5206647


product price: $1,074.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA123214RSU
Zoro #
G5206647
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
153 in
Bottom Width
32 in
Base Depth
87 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Width
32 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
87 in
Caster Diameter
4 in
Base Length
87 in
Base Width
32 in
Reach Height - Maximum
16.6 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
12
Load Capacity
450 lb
Step Tread
Abrasive Mat
Material
Steel
Color
Gray
Ladder Tread
Abrasive Mat
Finish
Powder Coated
Climbing Angle
59 ?
Handrails Included
Yes
Assembled/Unassembled
Assembled
Rear Exit
No
Standards
ANSI, OSHA Compliant
Ladder Actuation
Weight Activated Step Lock
Weight
220 lb
Handrail Type
Double Handrails
Folding
Not Foldable
Assembly
Assembled
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included
Tread Type
Antislip
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.8 ft, Number of Steps 12, Assembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 87 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.