162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity

  • Mfr # CL-12-35-P

  • Zoro # G9899845


product price: $3,967.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
120 in
Number of Steps
12
Supported / Unsupported
Unsupported
Platform Depth
35 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-12-35-P
Zoro #
G9899845
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
35 in
Platform Width
24 in
Overall Height
162 in
Bottom Width
32 in
Base Depth
84 in
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
32"
Overall Depth
84 in
Base Length
84 in
Caster Diameter
5 in
Base Width
32 in
Reach Height - Maximum
16.6 ft
Vertical Clearance Height
9.8 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
12
Supported / Unsupported
Unsupported
Step Tread
Perforated
Load Capacity
300 lb
Material
Steel
Color
Gray
Climbing Angle
59 ?
Ladder Actuation
Locking Casters
Ladder Tread
Perforated
Handrails Included
Yes
Standards
ANSI 14.7
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Tread Type
Perforated
Weight
601 lb
Includes Handrails
Handrails Included
Assembly
Unassembled
Handrail Type
Double Handrails
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Support Type
Counterweighted
Load Capacity - Maximum
300 lb
Locking Mechanism
Locking Casters
Ladder Type
Cantilever Ladder

Description

Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 35 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 84 in, Overall Width 32 In., Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.