Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

162 in H Steel Rolling Ladder, 12 Steps

  • Mfr # PL123228P

  • Zoro # G516147593


product price: $2,655.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Series
ProLine
Climbing Angle
50 Degrees
Platform Height
120 in
Number of Steps
12
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL123228P
Zoro #
G516147593
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
28 in
Step Width
24 in
Handrail Height
42 in
Overall Depth
124 in
Step Depth
28 in
Platform Width
24 in
Overall Height
162 in
Base Length
162 in
Vertical Clearance Height
120 in
Caster Diameter
4 in
Base Width
38 in
Reach Height - Maximum
180 in
Overall Width
32 in

Details

Series
ProLine
Climbing Angle
50 Degrees
Number of Steps
12
Material
Steel
Color
Gray, Yellow
Standards
Cal-OSHA Compliant
Item
Rolling Ladder
Weight
436 lb
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Perforated
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Folding
Not Foldable
Includes Handrails
Handrails Included
Load Capacity - Maximum
1,000 lb
Handrail Type
Double Handrails
Exit Direction
Rear
Assembly
Assembled

Description

Material Steel, Platform Height 120 in, Handrail Height 42 in, Overall Height 162 in, Number of Steps 12, Platform Depth 28 in, Platform Width 24 in, Climbing Angle 50 Degrees , Step Depth 28 in, Step Width 24 in, Color Gray, Yellow, Standards Cal-OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.