172 in H Steel Cantilever Rolling Ladder, 13 Steps, 300 lb Load Capacity

  • Mfr # CL-13-42-P

  • Zoro # G9899793


product price: $4,682.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
130 in
Number of Steps
13
Supported / Unsupported
Unsupported
Platform Depth
42 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-13-42-P
Zoro #
G9899793
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
42 in
Platform Width
24 in
Overall Height
172 in
Bottom Width
40 in
Base Depth
90 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Handrail Height
3.5 ft
Overall Width
40"
Overall Depth
90 in
Base Length
90 in
Base Width
40 in
Caster Diameter
5 in
Reach Height - Maximum
15.8 ft
Vertical Clearance Height
10.6 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
13
Supported / Unsupported
Unsupported
Step Tread
Perforated
Load Capacity
300 lb
Material
Steel
Climbing Angle
59 ?
Handrails Included
Yes
Color
Gray
Standards
ANSI 14.7
Ladder Actuation
Locking Casters
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Finish
Powder Coated
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Locking Casters
Ladder Type
Cantilever Ladder
Folding
Not Foldable
Support Type
Counterweighted
Includes Handrails
Handrails Included
Assembly
Unassembled
Load Capacity - Maximum
300 lb
Weight
698 lb
Tread Type
Perforated
Handrail Type
Double Handrails

Description

Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.3 ft, Number of Steps 13, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 42 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 90 in, Overall Width 40 In., Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.