Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

185 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity

  • Mfr # WA144021G

  • Zoro # G5206419


product price: $1,675.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA144021G
Zoro #
G5206419
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
185 in
Bottom Width
40 in
Base Depth
107 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Overall Width
40 in
Step Width
24 in
Step Depth
7 in
Overall Depth
107 in
Reach Height - Maximum
18.3 ft
Base Length
107 in
Caster Diameter
4 in
Base Width
40 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
14
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Color
Gray
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Rear Exit
No
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Weight
291 lb
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Folding
Not Foldable
Locking Mechanism
Weight-Actuated Step Lock
Assembly
Unassembled
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Tread Type
Serrated

Description

Rolling Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 15.4 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 107 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.