192 in H Steel Cantilever Rolling Ladder, 15 Steps, 300 lb Load Capacity

  • Mfr # CL-15-28-P

  • Zoro # G9899732


product price:  $4,648.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
150 in
Number of Steps
15
Supported / Unsupported
Unsupported
Platform Depth
28 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-15-28-P
Zoro #
G9899732
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
28 in
Platform Width
24 in
Overall Height
192 in
Bottom Width
40 in
Base Depth
103 in
Handrail Height
3.5 ft
Step Width
24 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Width
40"
Overall Depth
103 in
Base Width
40 in
Caster Diameter
5 in
Base Length
103 in
Reach Height - Maximum
19.1 ft
Vertical Clearance Height
12.3 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
15
Supported / Unsupported
Unsupported
Load Capacity
300 lb
Step Tread
Perforated
Material
Steel
Finish
Powder Coated
Color
Gray
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Climbing Angle
59 ?
Handrails Included
Yes
Standards
ANSI 14.7
Ladder Actuation
Locking Casters
Handrail Type
Double Handrails
Assembly
Unassembled
Tread Type
Perforated
Load Capacity - Maximum
300 lb
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Support Type
Counterweighted
Ladder Type
Cantilever Ladder
Weight
536 lb
Folding
Not Foldable
Locking Mechanism
Locking Casters

Description

Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 28 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 103 in, Overall Width 40 In., Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.