Shop All Rolling Ladders
Ballymore
192 in H Steel Cantilever Rolling Ladder, 15 Steps, 300 lb Load Capacity
Mfr # CL-15-42
Zoro # G9899714
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$4,525.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Supported / Unsupported Unsupported
- Platform Depth 42 in
- Platform Width 24 in
Product Information
- Brand Ballymore
- MFR # CL-15-42
- Zoro # G9899714
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 150 in |
Platform Depth | 42 in |
Platform Width | 24 in |
Overall Height | 192 in |
Bottom Width | 40 in |
Base Depth | 103 in |
Step Width | 24 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Details
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 150 in, Platform Width 24 in, Platform Depth 42 in, Overall Height 192 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 40 in, Base Depth 103 in, Number of Steps 15, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018552)
- ZORO SELECT Plastic Chain, Yellow, Brass, 8 ft. L (966-35-08/0-2-960PB)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40748ZN-DMT32(GG))
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114041)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214P)
- BALLYMORE 36 in H Steel Folding Rolling Ladder, 2 Steps, 300 lb Load Capacity (TL218P)
- BALLYMORE Rolling Ladder, 30" H x 21" D Platform (WLAR103246-D4)
- BALLYMORE 41 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (LS2247)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232G)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-35)
- BALLYMORE Rolling Ladder, 60" H x 21" D Platform (WLAR106246-D4)
- Ballymore Ladders