Zoro Homepage

28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 318G

  • Zoro # G5196414


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
28 1/2 in
Number of Steps
3
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318G
Zoro #
G5196414
UPC #
-
Country of Origin
China

Dimensions

Platform Height
28 1/2 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
28 1/2 in
Bottom Width
20 in
Base Depth
25 in
Step Width
16 in
Overall Width
20 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
25 in
Top Step Depth
7 in
Ladder Height
2 ft 4 1/2 in
Reach Height - Maximum
7.5 ft
Standing Height - Maximum
2.4 ft
Base Width
20 in
Caster Diameter
2 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Rear Exit
No
Handrails Included
No
Ladder Actuation
None
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Color
Gray
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Ladder Tread
Serrated
Load Capacity - Maximum
450 lb
Locking Mechanism
Spring-Loaded Casters
Shape
Rectangle
Weight
31 lb
Includes Handrails
Handrails Not Included
Product Type
Rolling Step Stool
Casters Included
(4) Swivel
Tread Type
Serrated
Assembly
Unassembled
Base Spread
16 in

Description

Number of Steps 3, Overall Height 2.4 ft, Material Steel, Load Capacity 450 lb, Top Step Depth 7 in, Bottom Width 20 in, Base Depth 25 in, Color Gray, Finish Powder Coated, Series Not Applicable, Closed Depth Not Applicable, Includes Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Serrated, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.