This item is Discontinued.

Ballymore 38" H Aluminum Rolling Ladder, 4 Steps, 350 lb. Load Capacity A4S30 GTREAD

38" H Aluminum Rolling Ladder, 4 Steps, 350 lb. Load Capacity (Discontinued)

  • Mfr # A4S30 GTREAD
  • Zoro # G7344766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4S30 GTREAD
Zoro #
G7344766
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
38 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
38 in
Bottom Width
30 in
Base Depth
31 in
Step Width
24 in
Step Depth
7 in
Overall Width
30 in
Ladder Height
3 ft 2 in
Base Width
30"
Base Length
31"

Details

Item
Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Climbing Angle
59 Degrees
Ladder Actuation
Spring-Loaded Casters
Handrails Included
No
Color
Silver
Finish
Aluminum Mill
Assembled/Unassembled
Assembled
Includes
(4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Ladder Tread
Serrated
Standards
OSHA and ANSI

Description

Material Aluminum, Platform Height 38 in, Handrails Included No, Overall Height 38 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 31 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Silver, Standards OSHA and ANSI, Includes (4) Compression Springs, Ladder Instructions, (4) Rubber Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.