Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # A4S30

  • Zoro # G7308411


product price: $632.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
38 in
Number of Steps
4
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4S30
Zoro #
G7308411
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
38 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
38 in
Bottom Width
30 in
Base Depth
31 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Width
30 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
31 in
Ladder Height
3 ft 2 in
Base Length
31 in
Base Width
30 in
Reach Height - Maximum
9.8 ft
Caster Diameter
2 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Includes
(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Ladder Tread
Ribbed
Finish
Aluminum Mill
Rear Exit
No
Color
Natural
Ladder Actuation
None
Handrails Included
No
Climbing Angle
59 ?
Assembly
Assembled
Folding
Not Foldable
Casters Included
(4) Swivel
Load Capacity - Maximum
350 lb
Locking Mechanism
Spring-Loaded Casters
Tread Type
Ribbed
Ladder Type
Rolling Ladder
Weight
35 lb

Description

Rolling Ladder, Material Aluminum, Platform Height 3.2 ft, Handrails Included No, Handrail Height 2.5 ft, Overall Height 3.2 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 31 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.