Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.9 ft H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # H318PSU

  • Zoro # G7265395


product price: $298.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
2.4 ft
Number of Steps
3
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H318PSU
Zoro #
G7265395
UPC #
-
Country of Origin
China

Dimensions

Platform Height
2.4 ft
Platform Depth
10 in
Platform Width
16 in
Overall Height
4.9 ft
Bottom Width
20 in
Base Depth
25 in
Manufacturers Warranty Length
1 yr
Step Width
16 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
20 in
Overall Depth
25 in
Ladder Height
4 ft 10 in
Reach Height - Maximum
7.5 ft
Caster Diameter
2 in
Base Length
25 in
Base Width
20 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Ladder Actuation
None
Assembled/Unassembled
Assembled
Finish
Powder Coated
Handrails Included
Yes
Ladder Tread
Perforated
Color
Gray
Standards
ANSI, OSHA Compliant
Rear Exit
No
Climbing Angle
59 Degrees
Includes
(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Locking Mechanism
Spring-Loaded Casters
Weight
86 lb
Ladder Type
Rolling Ladder
Tread Type
Perforated
Folding
Not Foldable
Handrail Type
Double Handrails
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 2.4 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.9 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 25 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.