Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # A2SH30G

  • Zoro # G7361155


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
19 in
Number of Steps
2
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2SH30G
Zoro #
G7361155
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
19 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
49 in
Bottom Width
30 in
Base Depth
19 in
Step Depth
7 in
Overall Width
30 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
19 in
Ladder Height
4 ft 1 in
Reach Height - Maximum
8.1 ft
Base Length
19 in
Base Width
30 in
Caster Diameter
2 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
2
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Assembled/Unassembled
Assembled
Rear Exit
No
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Finish
Aluminum Mill
Color
Natural
Includes
(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Ladder Tread
Serrated
Ladder Actuation
None
Climbing Angle
59 ?
Assembly
Assembled
Folding
Not Foldable
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel
Handrail Type
Double Handrails
Locking Mechanism
Spring-Loaded Casters
Weight
68 lb
Includes Handrails
Handrails Included
Load Capacity - Maximum
350 lb
Tread Type
Serrated

Description

Rolling Ladder, Material Aluminum, Platform Height 1.6 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.1 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 19 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.