Zoro Homepage

58 1/2 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity

  • Mfr # A3SH30

  • Zoro # G9841404


product price: $512.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
28 1/2 in
Number of Steps
3
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3SH30
Zoro #
G9841404
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
28 1/2 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
58 1/2 in
Bottom Width
30 in
Base Depth
25 in
Overall Width
30 in
Step Width
24 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Depth
25 in
Ladder Height
4 ft 10 in
Base Length
25 in
Base Width
30 in
Reach Height - Maximum
7.5 ft
Caster Diameter
2 in

Description

Rolling Ladder, Material Aluminum, Platform Height 2.4 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.9 ft, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 25 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.