Zoro Homepage

58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # H326RSU

  • Zoro # G9834806


product price: $220.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
28 1/2 in
Number of Steps
3
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326RSU
Zoro #
G9834806
UPC #
-
Country of Origin
China

Dimensions

Platform Height
28 1/2 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
58 1/2 in
Bottom Width
30 in
Base Depth
25 in
Overall Width
30 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Overall Depth
25 in
Ladder Height
4 ft 10 in
Caster Diameter
2 in
Base Length
25 in
Reach Height - Maximum
7.5 ft
Base Width
30 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Step Tread
Abrasive Mat
Load Capacity
450 lb
Material
Steel
Color
Gray
Standards
ANSI, OSHA Compliant
Includes
(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Rear Exit
No
Ladder Tread
Abrasive Mat
Handrails Included
Yes
Finish
Powder Coated
Assembled/Unassembled
Assembled
Ladder Actuation
None
Climbing Angle
59 ?
Locking Mechanism
Spring-Loaded Casters
Casters Included
(4) Swivel
Tread Type
Antislip
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Weight
90 lb
Ladder Type
Rolling Ladder
Assembly
Unassembled
Folding
Not Foldable
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 2.4 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.9 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 25 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.