This item is Discontinued.

Ballymore 68" H Aluminum Rolling Ladder, 4 Steps, 350 lb. Load Capacity A4SH30 RIBBD

68" H Aluminum Rolling Ladder, 4 Steps, 350 lb. Load Capacity (Discontinued)

  • Mfr # A4SH30 RIBBD
  • Zoro # G9842637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SH30 RIBBD
Zoro #
G9842637
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
38 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
68 in
Bottom Width
30 in
Base Depth
31 in
Overall Width
30 in
Step Depth
7 in
Handrail Height
30 in
Step Width
24 in
Ladder Height
5 ft 8 in
Base Length
31"
Base Width
30"

Details

Item
Rolling Ladder
Number of Steps
4
Step Tread
Rubber Mat
Load Capacity
350 lb
Material
Aluminum
Includes
(4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Ladder Actuation
Spring-Loaded Casters
Handrails Included
Yes
Standards
OSHA and ANSI
Ladder Tread
Rubber Mat
Assembled/Unassembled
Assembled
Finish
Aluminum Mill
Color
Silver
Climbing Angle
59 Degrees

Description

Material Aluminum, Platform Height 38 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 68 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Rubber Mat, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 31 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Silver, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.