83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity

  • Mfr # ALWB530G

  • Zoro # G9846417


product price:  $666.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALWB530G
Zoro #
G9846417
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
83 in
Bottom Width
36 in
Base Depth
47 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Width
36 in
Overall Depth
47 in
Ladder Height
6 ft 11 in
Base Length
47 in
Caster Diameter
10 in
Base Width
36 in
Reach Height - Maximum
10.8 ft

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
5
Load Capacity
300 lb
Step Tread
Serrated
Material
Aluminum
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Ladder Actuation
None
Finish
Aluminum Mill
Climbing Angle
59 ?
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Rear Exit
No
Ladder Tread
Serrated
Color
Natural
Ladder Type
Wheelbarrow Ladder
Folding
Not Foldable
Locking Mechanism
No Locking Mechanism
Weight
50 lb
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Casters Included
(2) Rigid
Assembly
Assembled
Tread Type
Serrated
Load Capacity - Maximum
300 lb

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.9 ft, Number of Steps 5, Assembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 47 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.