Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guardian Low Profile Scissor Lift Foot Cntrl 40X61 3.3K Capacity 115V, 1 Phase
- Mfr # BM-GLP-3.3K-33R-4061-F-1P-115V
- Zoro # G922735858
product price:Â
$
11,036.99
/ea
Key Features
Platform Width
40 in
Phase
1P
Platform Length
61 in
Voltage
115V
Load Capacity
3300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-GLP-3.3K-33R-4061-F-1P-115V
- Zoro #
- G922735858
- UPC #
- -
- Country of Origin
- United States
- Phase
- 1P
- Voltage
- 115V
- Load Capacity
- 3300 lb
- Mobile/Stationary
- Stationary
- Item
- Guardian Low Profile Scissor Lift Foot Cntrl
- Lift Control
- Foot
Dimensions
- Platform Width
- 40 in
- Platform Length
- 61 in
- Lifting Height Max.
- 33 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.