
Guardian Low Profile Scissor Lift Foot Cntrl 32X55 1.1K Capacity
Mfr # BM-GLP-1.1K-34R-3255-F
Zoro # G516303876
product price:Â $6,498.99
/eaKey Features
Lift Control
Foot
Load Capacity
1100 lb
Platform Length
55 in
Platform Width
31.5 in
Max. Platform Height
34 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM-GLP-1.1K-34R-3255-F
Zoro #
G516303876
UPC #
-
Country of Origin
Multiple
Dimensions
Platform Length
55 in
Platform Width
31.5 in
Max. Platform Height
34 in
Details
Lift Control
Foot
Load Capacity
1100 lb
Item
Low Profile Scissor Lift Table
Voltage
115V
Standards
ANSI
Description
- Low profile: 3.25" lowered platform
- Single acting cylinders with drainage system
- Check valve to stop the lift table lowering in case of hose burst
- Self-lubricating bushings on pivot points
- Removable lifting eye(s) to facilitate installation of the lift table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.