Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Guardian Low Profile Scissor Lift Foot Cntrl 40X55 2.2K Capacity 115V, 1 Phase
Mfr # BM-GLP-2.2K-34R-4055-F-1P-115V
Zoro # G222735848
product price:Â $8,039.99
/eaKey Features
Load Capacity
2200 lb
Platform Length
55 in
Phase
1P
Lifting Height Max.
34 in
Lift Control
Foot
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM-GLP-2.2K-34R-4055-F-1P-115V
Zoro #
G222735848
UPC #
-
Country of Origin
United States
Dimensions
Platform Length
55 in
Lifting Height Max.
34 in
Platform Width
40 in
Details
Load Capacity
2200 lb
Phase
1P
Lift Control
Foot
Voltage
115V
Mobile/Stationary
Stationary
Item
Guardian Low Profile Scissor Lift Foot Cntrl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.