Guardian Low Profile Scissor Lift Hand Cntrl 40X61 3.3K Capacity

  • Mfr # BM-GLP-3.3K-33R-4061-H

  • Zoro # G716303904


product price:  $9,398.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Standards
ANSI
Lift Control
Hand
Platform Width
39.5 in
Platform Length
61 in
Load Capacity
3300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-GLP-3.3K-33R-4061-H
Zoro #
G716303904
UPC #
-
Country of Origin
Multiple

Dimensions

Platform Width
39.5 in
Platform Length
61 in
Max. Platform Height
33.125 in

Details

Item
Low Profile Scissor Lift Table
Standards
ANSI
Lift Control
Hand
Load Capacity
3300 lb
Voltage
115V

Description

  • Low profile: 3.25" lowered platform
  • Single acting cylinders with drainage system
  • Check valve to stop the lift table lowering in case of hose burst
  • Self-lubricating bushings on pivot points
  • Removable lifting eye(s) to facilitate installation of the lift table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.