Max Med Duty Scissor Lift Table Foot Cntrl 24X48 3.3K Capacity

  • Mfr # BM-MMD-3.3K-43R-2448-F

  • Zoro # G116303870


product price:  $4,398.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Lift Control
Foot
Load Capacity
3300 lb
Platform Length
24 in
Standards
ANSI MH 29.1-1994
Max. Platform Height
43.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-MMD-3.3K-43R-2448-F
Zoro #
G116303870
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
24 in
Max. Platform Height
43.25 in
Platform Width
48 in

Details

Lift Control
Foot
Load Capacity
3300 lb
Item
Max Medium Duty Scissor Lift Table
Standards
ANSI MH 29.1-1994
Voltage
115V

Description

  • Medium duty, 36" travel, trapped Rollers
  • Pendant Controls
  • All welded construction meets aws standard service
  • Internal gear pump with check valve, relief valve, solenoid valve.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.