Shop BALLYMORE

MAX STND Scissor Lift Table, 24inW x 48inL x 43in Max. H, 2,000lb Cap, Foot Controls, 115V, 1 Phase

  • Mfr # BM-MS-2K-43R-2448-F-1P-115V

  • Zoro # G822735880


product price:  $4,881.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2000 lb
Lift Control
Foot
Lifting Height Max.
43 in
Voltage
115V
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-MS-2K-43R-2448-F-1P-115V
Zoro #
G822735880
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
43 in
Platform Width
24 in
Platform Length
48 in

Details

Load Capacity
2000 lb
Lift Control
Foot
Item
MAX STND Scissor Lift Table
Voltage
115V
Phase
1P
Mobile/Stationary
Stationary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.