Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merchandise Lift, 19 in W, 19 in D, 650 lb Load Capacity

  • Mfr # PS-12DRVS

  • Zoro # G3768801


product price: $12,599.99
/ea
Item requires special delivery charges. A $1,115.00 per item surcharge will be applied.

Key Features

Drive
Yes
Power Source
Battery
Overall Height
96"
Load Capacity
650 lb
Closed Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-12DRVS
Zoro #
G3768801
UPC #
-
Country of Origin
China

Dimensions

Overall Height
96"
Closed Height
8 ft
Max. Work Height
18 ft
Stowed Height
96 in
Caster Dia.
6 in
Max. Platform Height
12 ft
Max. Drive Height
144 in
Platform Depth
19 in
Overall Length
60 in
Overall Width
42 in
Handrail Height
3.5 ft
Platform Width
19 in
Platform Length
19 in
Platform Height - Elevated
12 ft
Platform Height - Lowered
8 ft
Caster Diameter
6 in
Drive Height - Maximum
12 ft
Working Height - Maximum
18 ft
Ground Clearance Height
3.3 in

Details

Item
Merchandise Lift
Drive
Yes
Power Source
Battery
Load Capacity
650 lb
Drive Wheel
Yes
Includes
Battery Charger Cord
Batteries Included
Yes
Outrigger Footprint W
No outriggers
Gross Vehicle Weight
1,600 lb
Series
Power Stocker
Outrigger Footprint L
No outriggers
Ground Clearance
3 1/4 in
Casters
Yes
Standards
ANSI 92.6
Max. Speed Lowered
2-1/2 mph
Max. Speed Elevated
1/2 mph
Mobility
Drivable
Weight
1,600 lb
Up Speed Time
33 sec
Drive Speed - Platform Lowered
2.5 mph
Drive Speed - Platform Elevated
0.2 mph
Load Capacity - Maximum
650 lb
Operating Voltage
2-12V DC
Voltage
2-12V DC

Description

Mobile Personnel Lift, Drive Yes, Power Source Battery, Load Capacity 650 lb, Closed Height 8 ft, Max. Work Height 18 ft, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 96 in, Overall Width 42 in, Platform Depth 19 in, Platform Width 19 in, Max. Platform Height 12 ft, Handrail Height 3.5 ft, Stowed Height 8 ft, Casters Yes, Caster Dia. 6 in, Drive Wheel Yes, Max. Drive Height 144 in, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2-1/2 mph

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.