Zoro Homepage

Roll Ladder, T304 Stainless Steel, 50 in.H

  • Mfr # SS520P

  • Zoro # G4509736


product price: $1,298.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Overall Height
83 in
Base Depth
44 in
Step Width
16 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS520P
Zoro #
G4509736
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
83 in
Base Depth
44 in
Step Width
16 in

Details

Item
Roll Ladder,T304 Stainless Steel,50"H
Color
Gray
Step Tread
Perforated

Description

Roll Ladder,T304 Stainless Steel,50 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.