Zoro Homepage

Roll Work Platform, Steel, Single, 40 In.H

  • Mfr # SEP4-3648

  • Zoro # G9840826


product price: $1,132.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Length
66"
Overall Height
6 ft 7 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP4-3648
Zoro #
G9840826
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Length
66"
Overall Height
6 ft 7 in
Overall Width
41"
Platform Depth
48 in
Platform Width
36 in
Base Depth
66 in
Bottom Width
38 in
Handrail Height
3 ft
Step Depth
7 in
Step Width
36 in
Manufacturers Warranty Length
1 yr
Base Length
66 in
Base Width
38 in
Overall Height - Maximum
6.6 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Step Tread
Serrated
Includes
Lockstep and Handrails
Number of Guard Rails
3
Standards
ANSI, OSHA Compliant
Platform Style
Single Access
Number of Steps
4
Finish
Powder Coated
Climbing Angle
59 Degrees
Ladder Tread
Serrated
Ladder Actuation
Step Lock
Number of Legs
2
Number of Access Sides
1
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Mobility
Rolling
Number of Handrails
3
Includes Handrails
Handrails Included
Tread Type
Serrated
Assembly
Unassembled
Weight
193 lb

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 66 in, Bottom Width 38 in, Platform Depth 48 in, Platform Width 36 in, Overall Height 6 ft 7 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Lockstep and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.