Shop All Rolling Ladders
Ballymore
Rolling Ladder, 40" H x 14" D Platform
Mfr # WLAR004246
Zoro # G706904548
product price: $341.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Ballymore
- MFR # WLAR004246
- Zoro # G706904548
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 40 in |
Bottom Width | 32 in |
Base Depth | 37 in |
Step Width | 24 in |
Details
Description
Rolling Ladder, Material Aluminum, Platform Height 40 in, Handrails Included No, Overall Height 40 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 37 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Spring Loaded Casters, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20223ZN-TPU)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJT1)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214P)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214PSU)
- BALLYMORE Rolling Ladder, 60" H x 21" D Platform (WLAR106246-D4)
- BALLYMORE 50 1/2 in H Steel Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (LS3247)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232G)
- QUAL-CRAFT Hook Flat Ladder (2480)
- Ballymore Ladders