Shop All Rolling Ladders
Ballymore
Rolling Ladder, 50" H x 21" D Platform
Mfr # WLAR105246-D4
Zoro # G706904562
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$618.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Ballymore
- MFR # WLAR105246-D4
- Zoro # G706904562
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 82 in |
Bottom Width | 32 in |
Base Depth | 44 in |
Step Width | 24 in |
Details
Description
Rolling Ladder, Material Aluminum, Platform Height 50 in, Handrails Included Yes, Overall Height 82 in, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 44 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Spring Loaded Casters, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300BK)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 190 lb (P14SX-RP040K-12-TB-AM)
- POST GUARD Bolt Down Bollard, 6"X42", Yellow (BDB6-48)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 5PK (SCC-GR01S20-POS-WA-716-5)
- BALLYMORE Rolling Ladder, 30" H x 21" D Platform (WLAR103246-D4)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083221P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232G)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214P)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-28)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214P)
- Ballymore Rolling Ladders