
Rolling Ladder, Aluminum, 28-1/2 in.H
Mfr # A3SG
Zoro # G4512055
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Step Width
18 in
Base Depth
25 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3SG
Zoro #
G4512055
UPC #
-
Country of Origin
United States
Dimensions
Step Width
18 in
Overall Height
28 in
Base Depth
25 in
Details
Item
Rolling Ladder,Aluminum,28-1/2"H
Step Tread
Serrated
Color
Gray
Description
Rolling Ladder,Aluminum,28-1/2 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.