Zoro Homepage

Rolling Ladder, Aluminum, 66-1/2 in.H

  • Mfr # A7SH30G

  • Zoro # G4511705


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Overall Height
96 in
Step Width
24 in
Base Depth
49 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7SH30G
Zoro #
G4511705
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Step Width
24 in
Base Depth
49 in

Details

Item
Rolling Ladder,Aluminum,66-1/2"H
Step Tread
Serrated
Color
Gray

Description

Rolling Ladder,Aluminum,66-1/2 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.