Zoro Homepage

Rolling Ladder, Steel, 19 in.H

  • Mfr # 218GSU

  • Zoro # G4512597


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Step Width
16 in
Overall Height
19 in
Step Tread
Serrated
Base Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218GSU
Zoro #
G4512597
UPC #
-
Country of Origin
China

Dimensions

Step Width
16 in
Overall Height
19 in
Base Depth
19 in

Details

Item
Rolling Ladder,Steel,19"H
Color
Gray
Step Tread
Serrated

Description

Rolling Ladder,Steel,19 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.