Zoro Homepage

Rolling Ladder, Steel, 38 in.H

  • Mfr # H418P

  • Zoro # G4510381


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Base Depth
31 in
Color
Gray
Overall Height
68 in
Step Tread
Perforated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H418P
Zoro #
G4510381
UPC #
-
Country of Origin
China

Dimensions

Base Depth
31 in
Overall Height
68 in

Details

Item
Rolling Ladder,Steel,38"H
Color
Gray
Step Tread
Perforated

Description

Rolling Ladder,Steel,38 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.