Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Ladder, T304 Steel, 28-1/2 in.H

  • Mfr # SS320G

  • Zoro # G4509849


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Overall Height
58 in
Base Depth
25 in
Step Tread
Serrated
Color
Gray
Step Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS320G
Zoro #
G4509849
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 in
Base Depth
25 in
Step Width
16 in

Details

Item
Rolling Ladder,T304 Steel,28-1/2"H
Step Tread
Serrated
Color
Gray

Description

Rolling Ladder,T304 Steel,28-1/2 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.