Rubber Tip, Rubber, PK4
Mfr # PT
Zoro # G4761014
product price: $15.79
/pk 4, $3.95/eaKey Features
Includes
3/4 in Dia Tip
For Use With
Ballymore Ladders Manufactured Before 2000
Material
Rubber
Manufacturers Warranty Length
1 yr
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT
Zoro #
G4761014
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Compatible Tube Size
0.8 in
Overall Diameter
0.8 in
Details
Includes
3/4 in Dia Tip
Item
Rubber Tip
For Use With
Ballymore Ladders Manufactured Before 2000
Material
Rubber
Color
Black
Product Type
Tip
Description
Rubber Tip, Round, Used On Stepladders, Black Rubber, Inside Dia 7/8 In, Outside Shoe Base Width 1 1/2 In, Function Provides Stable Non-Slip Base, For Use With Ballymore Ladders Manufactured Before 2000, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.