
Safety Rolling Ladder, Steel, 100 in.H
Mfr # 103221XSU
Zoro # G5209009
product price: $739.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
Key Features
Overall Height
133 in
Base Depth
81 in
Step Width
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103221XSU
Zoro #
G5209009
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
133 in
Base Depth
81 in
Step Width
24 in
Details
Item
Safety Rolling Ladder,Steel,100"H
Step Tread
Expanded Metal
Color
Gray
Description
Safety Rolling Ladder,Steel,100 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.