Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slope Lockstep Roll Ladder, Steel, 60 in.H

  • Mfr # WA062414RSU

  • Zoro # G4509340


product price: $611.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Step Width
16 in
Color
Gray
Overall Height
93 in
Base Depth
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA062414RSU
Zoro #
G4509340
UPC #
-
Country of Origin
United States

Dimensions

Step Width
16 in
Overall Height
93 in
Base Depth
49 in

Details

Item
Slope Lockstep Roll Ladder,Steel,60"H
Color
Gray
Step Tread
Abrasive Mat

Description

Slope Lockstep Roll Ladder,Steel,60 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.