Zoro Homepage

Slope Lockstep Roll Ladder, Steel, 70 in.H

  • Mfr # WA072414RSU

  • Zoro # G4509149


product price: $660.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Overall Height
103 in
Color
Gray
Base Depth
55 in
Step Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA072414RSU
Zoro #
G4509149
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
103 in
Base Depth
55 in
Step Width
16 in

Details

Item
Slope Lockstep Roll Ladder,Steel,70"H
Step Tread
Abrasive Mat
Color
Gray

Description

Slope Lockstep Roll Ladder,Steel,70 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.