Tilt and Roll Ladder, Steel, 28-1/2 in.H

  • Mfr # H326TRG-AW

  • Zoro # G4510445


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Base Depth
30 in
Step Tread
Serrated
Overall Height
58 in
Color
Gray
Step Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H326TRG-AW
Zoro #
G4510445
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
30 in
Overall Height
58 in
Step Width
24 in

Details

Item
Tilt and Roll Ladder,Steel,28-1/2"H
Step Tread
Serrated
Color
Gray

Description

Tilt and Roll Ladder,Steel,28-1/2 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.