Zoro Homepage

Tilt and Roll Ladder, Steel, 30 in.H

  • Mfr # TR-3-X

  • Zoro # G4509517


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Base Depth
40 in
Step Width
24 in
Color
Gray
Step Tread
Expanded Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-3-X
Zoro #
G4509517
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63 in
Base Depth
40 in
Step Width
24 in

Details

Item
Tilt and Roll Ladder,Steel,30"H
Color
Gray
Step Tread
Expanded Metal

Description

Tilt and Roll Ladder,Steel,30 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.