Band Clamp, 3/4"W, Slotted-Lock, PK25
Mfr # UL2199
Zoro # G308229667
product price: $273.99
/pk 25, $10.96/ea
Free Shipping & Returns
Key Features
Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Band Clamp Type
Slotted-Lock
Reusable Clamp
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UL2199
Zoro #
G308229667
UPC #
662682006048
Country of Origin
Multiple
Dimensions
For Minimum Outside Diameter
2 in
For Maximum Outside Diameter
7 3/4 in
Band Width
3/4 in
Band Thickness
0.03 in
Details
Item
Band Clamp
Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Band Clamp Type
Slotted-Lock
Reusable Clamp
No
Band Material Grade
201
Clamp Type
Band Clamp
Compatible Install Tool
UL4000D
Resistance Properties
Corrosion Resistant, Vibration Resistant
Buckle Material Grade
201
Band Wrapping
Double Wrapped
Buckle Material
Stainless Steel
Description
Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 7 3/4 in, For Minimum Outside Diameter 2 in, Resistance Properties Corrosion Resistant, Vibration Resistant, Reusable Clamp No, Clamp Type Band Clamp, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.