Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24

  • Mfr # GRS307

  • Zoro # G3001424


product price: $47.99
/pk 24, $2.00/ea

Key Features

Material of Construction
Galvanized Carbon Steel
Type
Band Clamp
Inside Dia. (In.)
2 in
Thickness (In.)
0.03 in
Band Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRS307
Zoro #
G3001424
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
2 in
Thickness (In.)
0.03 in
Width (In.)
5/8 in
Min. Clamp Dia. (In.)
1 in
Max. Clamp Dia. (In.)
2 in
Clamp Minimum Inside Diameter
1 in
Band Thickness
0.03 in
For Minimum Outside Diameter
1 1/8 in
Band Width
5/8 in
Clamp Maximum Inside Diameter
2 in
For Maximum Outside Diameter
1 7/8 in

Details

Item
Preformed Band Clamp
Material of Construction
Galvanized Carbon Steel
Type
Band Clamp
Band Material
Steel
For Use With
GRC001, GRC002, GRJ050, GRS750, Mfr. No. GRS350
For Hose O.D. Max. (In.)
1 7/8 in
For Hose O.D. Min. (In.)
1 1/8 in
Reusable Clamp
No
Buckle Material Grade
201
Band Clamp Type
Lip-Lock
Compatible Install Tool
GRC001, GRC002, GRJ050, GRS350, GRS750
Band Wrapping
Double Wrapped
Buckle Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Band Material Finish
Galvanized
Clamp Type
Band Clamp

Description

Preformed Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 7/8 in, For Minimum Outside Diameter 1 1/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 in, Clamp Type Band Clamp, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.