Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Android and Apple APP Controllable Car Bluetooth Four Channel Audio Amplifier BLACK

  • Mfr # DYN2000.4BLACK

  • Zoro # G016066066


product price: $609.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYN2000.4BLACK
Zoro #
G016066066
UPC #
-
Country of Origin
Brazil

Description

Using a user friendly and intuitive interface, it is possible to make all settings to the Banda DYNAMIC 2000.4 internal processor via smartphone or tablet, thus making the system alignment easier, which can be done in front of the system and in real-time. Download the app from Google Play Store or Apple Store DYNAMIC Power The app can be downloaded free from Google Play Store or Apple Store. Maximum Power 14.4V 2 ohms: 4 x 600 Wrms. Maximum Power 14.4V 4 ohms: 4 x 400 Wrms. Maximum Power 14.4V Bridge: 2 x 1250 Wrms 4 ohms. Maximum Power 12,6v 2 ohms: 4 x 500 Wrms. Maximum Power 12,6v 4 ohms: 4 x 300 Wrms. Maximum Power 12,6v Bridge: 2 x 1000 Wrms 4 ohms. E?ciency 4 ohms: 84%. E?ciency 2 ohms: 76%. Input Voltage: 9 - 15V. Input Impedance: 100K ohms. THD+N: 0.10%. Input Sensitivity: 220mV - 4V. Signal-to-Noise Ratio: 80dB. Frequency Response: 5 a 22kHz -3dBs. Recommended Fuse: 100A. Quiescent Current: 1A. Maximum Current sinusoidal signal: 240A. Maximum Current musical signal: 100A. Power Supply Cables min. recommended: 21mm / 4 AWG. Output Cables min. recommended: 2 x 2.5mm / 2 x 13 AWG.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.