Bando
508 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3L200
Zoro # G3816361
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 37 Degrees
- Outside Length 508 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2150mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2150)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-4-4)
- PRINCE Pump (HC-PTO-1AC)
- MITSUBOSHI 3/B150 153Inch Outside Length, 3 Ribs (3RB150)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- CONTINENTAL CONTITECH B65 Wrapped V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (B65)
- MTD Belt-V A Sec X 13 (954-04164)
- DAYTON 3V600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (13V719)
- MTD Belt-V B Sec X 138 (954-05062)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 21" (AX21)
- Bando V-Belts