Shop BANDO

Mxl Polyurethane Tb, 112Mxl4.8U

  • Mfr # 112MXL4.8U

  • Zoro # G3722412


product price:  $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Belt Trade Size
MXL
Industry Number
112MXL4.8U
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
112MXL4.8U
Zoro #
G3722412
UPC #
64971730398
Country of Origin
Japan

Dimensions

Belt Trade Size
MXL
Top Width
3/16 in
Pitch Length
8.96 in

Details

Item
Timing Belt
Industry Number
112MXL4.8U
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
112
Belt Material
Chloroprene Polymer, Neoprene
Belt Series
Synchro-Link

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.