Shop BANDO

S8M-984 Timing Belt, 400-S8M-984

  • Mfr # 400-S8M-984

  • Zoro # G3713288


product price:  $88.35
/ea

Key Features

Belt Trade Size
S8M
Industry Number
400-S8M-984
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-S8M-984
Zoro #
G3713288
UPC #
64971718467
Country of Origin
Japan

Dimensions

Belt Trade Size
S8M
Top Width
40 mm
Pitch Length
984 mm

Details

Item
Timing Belt
Industry Number
400-S8M-984
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
123
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Synchro-Link STS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.