Shop All Y & Basket Strainers
Banjo
1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi
Mfr # LS125-40
Zoro # G2803762
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 150 Degrees F
- Screen Material 316 Stainless Steel
- Housing Material Polypropylene
Product Information
- Brand Banjo
- MFR # LS125-40
- Zoro # G2803762
- UPC # 791206006483
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/4" |
Width | 5-5/8" |
Length | 7-7/8" |
Height | 7-1/2" |
Mesh Size | 40 mesh |
Port 2 Connection Size | 1 1/4 in |
Port 1 Connection Size | 1 1/4 in |
Port 3 Connection Size | 1/2 in |
Details
Description
Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 168 psi, Length 7 7/8 in, Height 7 1/2 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Mesh Size 40 mesh, Housing Material Polypropylene, Includes Screen Yes, Maximum Pressure 168 at 100 Degrees F, 200 psi, Maximum Temperature 150 Degrees F, Micron Rating 400 micron, Port 1 Connection Size 1 1/4 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 1/4 in, Port 2 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass (G2436G)
- KOHLER Plug Button (1187607-CP)
- WATTS Thermostatic Mixing Valve, 1/2 in. (0006269)
- KOHLER Mach Manual 1.28 Gpf Toilet Flushometer (80TM00N10-CP)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-80)
- BANJO Y STRAINER (LS200-20)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-40)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-50)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-80)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-80)
- SMITH-COOPER Y-Strainer, 2", 316, Thrd 800 (4373002330)
- Banjo Y & Basket Strainers